Beli Switch Motor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Daytona Collective Switch (Aksesoris Elektrik Motor)
    Mulai

    Rp959.900

  2. ABB Manual Motor Starter Magnetic Only
    60%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

    ABB Manual Motor Starter Magnetic Only
    Deskripsi:
    The MO132-0.16 manual motor starter magnetic only is a compact 45 mm width device with a rated operational current of Ie = 0.16 A. This device is used to manually switch on and off loads/motors and to protect them reliably and without the need for a fuse from short-circuits. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 V AC. A combination together with overload relays or motor controllers allows the protection of motors. Further features are the built-in disconnect function, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter magnetic only is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory.
    atribut:
    • Rated Frequency (Hz): Main Circuit 50; Main Circuit 60
    • Number of Poles: 3
    • Actuator Type: Rotary Handle
    • Mounting Position: 1 to 6
    • Mounting on DIN Rail: TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715
    • Pollution Degree: 3
  3. Daytona Slender Switch Toggle Type Black (Aksesoris Elektrik Motor)
    Mulai

    Rp599.900

    Daytona Slender Switch Toggle Type Black (Aksesoris Elektrik Motor)
    atribut:
    • Rating: Maximum: 12 VDC/15 A (180 W)
    • Compatible Handle: Diameter: 22/25.4 mm Either size
    • Dimension: 61x54mm
    • Thickness: 13.5mm
  4. Daytona Kill Switch (Square Type) (Aksesoris Elektrik Motor)
    Mulai

    Rp309.900

  5. Daytona Slender Switch Flat Seesaw Type Black (Aksesoris Elektrik Motor)
    Mulai

    Rp599.900

    Daytona Slender Switch Flat Seesaw Type Black (Aksesoris Elektrik Motor)
    atribut:
    • Rating: Maximum: 12 VDC/15 A (180 W)
    • Compatible Handle: Diameter: 22/25.4 mm Either size
    • Dimension: 61x54mm
    • Thickness: 13.5mm
  6. Daytona On/Off Switch (Flat Face Type) (Aksesoris Elektrik Motor)
    Mulai

    Rp509.900

    Daytona On/Off Switch (Flat Face Type) (Aksesoris Elektrik Motor)
    atribut:
    • Type: Flat face type Universal
    • Length: 800mm (harness)
    • Current: 8A
    • Available Power: 100W
  7. OMRON Miniature Basic Switch (Saklar Mikro)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

    OMRON Miniature Basic Switch (Saklar Mikro)
    Deskripsi:
    Miniature Basic Switch, 15 A at 250 VAC, Pin plunger, SPDT, Solder terminals, Max Operating Force 1.96 N
  8. Schneider Electric TeSys Vario (Saklar Motor)
    Mulai

    Rp339.900

  9. IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)
    68%
    Mulai

    Rp37.900

  10. Daytona Clutch Switch Assy (Komponen Rem Motor)
    Mulai

    Rp389.900

    Daytona Clutch Switch Assy (Komponen Rem Motor)
    atribut:
    • Compatible: For radial clutch master cylinder (vertical type)
  11. Daytona Classic Type Turn Signal & Horn Switch Set (-)
    Mulai

    Rp409.900

  12. Schneider Electric TeSys Vario Enclosed (Saklar Motor)
    Mulai

    Rp779.900

    Schneider Electric TeSys Vario Enclosed (Saklar Motor)
    atribut:
    • Product or Component Type: Enclosed Emergency Stop Switch Disconnector
    • Performance Level: High Performance
    • Poles Description: 3P
    • Range: TeSys
    • Control Type: Rotary handle
  13. Daytona Shugo Switch Monkey (Aksesoris Elektrik Motor)
    Mulai

    Rp1.299.900

    Daytona Shugo Switch Monkey (Aksesoris Elektrik Motor)
    atribut:
    • Main Compatible Vehicle: Monkey, Gorilla Monkey/Gorilla (6V), Monkey R/Baja disabled
  14. LS Electric Manual Motor Starter Tipe 63AF Pemutus Kapasitas Besar (Saklar Proteksi Motor)
    Mulai

    Rp1.999.900

    LS Electric Manual Motor Starter Tipe 63AF Pemutus Kapasitas Besar (Saklar Proteksi Motor)
    Deskripsi:
    - Tipe Kapasitas Pemutusan Besar - Manual Motor Starter sudah dilengkapi dengan fungsi proteksi relay thermal beban lebih kelas 10 yang dapat disetting - Dapat melindungi motor dari beban lebih, Arus pendek listrik & kegagalan phasa - Setting Arus mulai dari 0.1 s/d 100A - Kapasitas pemutusan (Icu) 35kA s/d 100kA pada tegangan 400/415 VAC - Standar IEC 60947-2
    atribut:
    • Type: MMS
    • MMS Type: Large Capacity
    • Ampere Frame (A): 6 to 63
  15. Daytona Brake Switch for Left (Komponen Rem Motor)
    Mulai

    Rp269.900

  16. Daytona Shugo Switch FI Monkey Yow (Aksesoris Elektrik Motor)
    Mulai

    Rp1.199.900

    Daytona Shugo Switch FI Monkey Yow (Aksesoris Elektrik Motor)
    atribut:
    • Main Compatible Vehicle: Monkey FI (09 years)
  17. Daytona Push Cancel Shiki Gow Switch (Aksesoris Elektrik Motor)
    Mulai

    Rp1.499.900

    Daytona Push Cancel Shiki Gow Switch (Aksesoris Elektrik Motor)
    atribut:
    • Main Compatible Vehicle: APE 100 (HC07,02-08/8)/50 (AC16,01-07/11), XR100 Motard (HD13,05-08)/50 Motard (AD14,05-07/11)
Daftar Harga Switch Motor Terbaru November 2026
Daytona Collective Switch (Aksesoris Elektrik Motor)Rp959.900
ABB Manual Motor Starter Magnetic OnlyRp429.900
Daytona Slender Switch Toggle Type Black (Aksesoris Elektrik Motor)Rp599.900
Daytona Kill Switch (Square Type) (Aksesoris Elektrik Motor)Rp309.900
Daytona Slender Switch Flat Seesaw Type Black (Aksesoris Elektrik Motor)Rp599.900
Daytona On/Off Switch (Flat Face Type) (Aksesoris Elektrik Motor)Rp509.900
Daytona Brake Switch for Nissin Brake Master (Komponen Rem Motor)Rp209.900
OMRON Miniature Basic Switch (Saklar Mikro)Rp37.900
Schneider Electric TeSys Vario (Saklar Motor)Rp339.900
IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)Rp37.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)